
- 4MA Series Cylinder
- 2 in Bore x 1 in Stroke
- G3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Lube Specification | Non Lube Design |
Piston No. | 3 |
Port Type | BSPP |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Mounting Style Code | C |
Temperature Range [Min] | -10 °F |
Port Size | G 3/8 |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
End Type | Single Rod |
Piston Material | Aluminum |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 7/8-14 |
Mounting Style | MS2 |
Cylinder Bore Size | 2 in |
Series | 4MA |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Temperature Range [Max] | 165 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Rod Diameter | 1 in |
Cushions | Cushioned, Cap End |
Rod End Style | Male, Intermediate |
Mounting Style Description | Side Lug |
Seal Type | Lipseal |
Weight | 0.0 LB |
