
- 4MA Series Cylinder
- 1 1/2 in Bore x 11 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Series | 4MA |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Rod Material | Stainless Steel |
Port Size | 3/8 |
Cushions | Noncushioned |
Magnetic Ring | Yes |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 1.5 in |
Filter Media | Filtered Air |
Mounting Style | MF1 |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | J |
Pressure [Max] | 250 psig |
Piston No. | 2 |
Temperature Range [Min] | -10 °F |
Seal Material | Nitrile |
Rod End Style | Special - Specify |
Port Type | NPTF |
Bumpers | w/Bumpers |
Rod Diameter | 1 in |
Mounting Style Description | Head Rectangular Flange |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
