Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0016516

1P4MA0016516

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116256981
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Head End
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0016516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Piston Material Aluminum
Pressure [Max] 250 psig
Temperature Range [Max] 165 °F
Cylinder Bore Size 2.5 in
Bumpers w/o Bumpers
Rod Diameter 1 in
Mounting Style Description Cap Detachable Clevis
Seal Material Nitrile
Series 4MA
Magnetic Ring Yes
End Type Single Rod
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Rod End Style Special - Specify
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Piston No. 3
Rod Thread Type UNF
Mounting Style MP2
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Port Type NPTF
Mounting Style Code BC
Cushions Cushioned, Head End
Port Size 3/8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison