Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0016428

1P4MA0016428

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116257038
  • 4MA Series Cylinder
  • 4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0016428
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Port Type NPTF
Temperature Range [Min] -10 °F
Seal Material Fluorocarbon
Mounting Style MP1
Rod End Style Special - Specify
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Mounting Style Code BB
Seal Type Lipseal
Bumpers w/o Bumpers
Magnetic Ring Yes
Piston No. 3
Mounting Style Description Cap Fixed Clevis
Cylinder Bore Size 4 in
Rod Thread Type UNF
Port Size 1/2
Cylinder Material Clear Anodized Aluminum Alloy
Temperature Range [Max] 250 °F
Lube Specification Non Lube Design
Corrosion Resistant Yes
Cylinder Style Tie Rod, NFPA
Piston Material Aluminum
Filter Media Filtered Air
Rod Diameter 1 3/8 in
End Type Single Rod
Series 4MA
Pressure [Max] 250 psig
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison