Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0015958

1P4MA0015958

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116255908
  • 4MA Series Cylinder
  • 2 in Bore x 14 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0015958
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 14 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
Pressure [Max] 250 psig
End Type Single Rod
Port Size 3/8
Piston No. 1
Corrosion Resistant Yes
Mounting Style MP4
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Rod Thread Type UNF
Filtration Requirement 40 micron
Mounting Style Code BE
Cylinder Style Tie Rod, NFPA
Cushions Noncushioned
Cylinder Material Clear Anodized Aluminum Alloy
Temperature Range [Min] -10 °F
Rod End Style Female, Short
Lube Specification Non Lube Design
Filter Media Filtered Air
Seal Material Nitrile
Port Type NPTF
Seal Type Lipseal
Rod Diameter 5/8 in
Rod End Thread 7/16-20
Magnetic Ring No
Mounting Style Description Cap Detachable Eye
Cylinder Bore Size 2 in
Piston Material Aluminum
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison