Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0015622

1P4MA0015622

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116256292
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Intermediate Trunnion Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0015622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Intermediate Trunnion Mount
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Piston Material Aluminum
Filter Media Filtered Air
Cushions Noncushioned
Port Size 1/2
Corrosion Resistant Yes
Lube Specification Non Lube Design
Port Type NPTF
Rod End Thread 3/4-16
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Male, Small
Rod Diameter 1 in
Mounting Style Code DD
Cylinder Bore Size 3.25 in
End Type Single Rod
Filtration Requirement 40 micron
Piston No. 1
Mounting Style Description Intermediate Trunnion
Temperature Range [Max] 165 °F
Series 4MA
Magnetic Ring Yes
Seal Material Nitrile
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MT4
Bumpers w/o Bumpers
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison