
- 4MA Series Cylinder
- 1 1/2 in Bore x 12 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Rod End Style | Special - Specify |
Mounting Style Code | BE |
Cylinder Style | Tie Rod, NFPA |
Cylinder Bore Size | 1.5 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Magnetic Ring | No |
Seal Type | Lipseal |
Mounting Style | MP4 |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Port Size | 3/8 |
Rod Thread Type | UNF |
End Type | Single Rod |
Cushions | Noncushioned |
Mounting Style Description | Cap Detachable Eye |
Filter Media | Filtered Air |
Seal Material | Nitrile |
Piston No. | 1 |
Corrosion Resistant | Yes |
Series | 4MA |
Piston Material | Aluminum |
Port Type | NPTF |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
