- 4MA Series Cylinder
- 3 1/4 in Bore x 7 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
| Pressure [Max] | 250 psig |
| End Type | Single Rod |
| Port Size | 1/2 |
| Filtration Requirement | 40 micron |
| Port Type | NPTF |
| Seal Material | Nitrile |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Bumper Thickness | 0.25 in |
| Rod End Style | Male, Intermediate |
| Mounting Style Description | Side Lug |
| Filter Media | Filtered Air |
| Series | 4MA |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 165 °F |
| Bumpers | Bumper on Cap End |
| Cylinder Bore Size | 3.25 in |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 7/8-14 |
| Mounting Style | MS2 |
| Rod Thread Type | UNF |
| Magnetic Ring | Yes |
| Corrosion Resistant | Yes |
| Piston No. | 1 |
| Rod Diameter | 1 in |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Seal Type | Lipseal |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | C |
| Lube Specification | Non Lube Design |
| Weight | 0.0 LB |

