
- 4MA Series Cylinder
- 5 in Bore x 112 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Cylinder Bore Size | 5 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Temperature Range [Min] | -10 °F |
Seal Material | Metallic Rod Wiper, Nitrile Seal |
Rod End Style | Male, Small |
Mounting Style Code | BB |
Piston No. | 3 |
End Type | Single Rod |
Port Type | NPTF |
Pressure [Max] | 250 psig |
Rod End Thread | 1-14 |
Lube Specification | Non Lube Design |
Rod Diameter | 1 3/8 in |
Mounting Style | MP1 |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Series | 4MA |
Mounting Style Description | Cap Fixed Clevis |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Weight | 0.0 LB |
