
- 4MA Series Cylinder
- 3 1/4 in Bore x 58 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Mounting Style | MX2 |
Filtration Requirement | 40 micron |
Mounting Style Code | TC |
Port Size | 1/2 |
Magnetic Ring | No |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Port Type | NPTF |
Mounting Style Description | Tie Rods Extended Cap End |
Rod End Style | Special - Specify |
Pressure [Max] | 250 psig |
Rod Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Series | 4MA |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 3.25 in |
Temperature Range [Max] | 250 °F |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Both Ends |
Rod Diameter | 1 3/8 in |
Bumpers | w/Bumpers |
Filter Media | Filtered Air |
Seal Material | Fluorocarbon |
Weight | 0.0 LB |
