Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0014551

1P4MA0014551

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #112519099
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0014551
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Rod End Thread 7/16-20
Mounting Style Description Side Lug
Cylinder Material Clear Anodized Aluminum Alloy
Lube Specification Non Lube Design
Port Type NPTF
Rod End Style Female, Short
Magnetic Ring Yes
Rod Thread Type UNF
Series 4MA
Mounting Style Code C
Cushions Noncushioned
Rod Material Case Hardened Chrome-Plated Carbon Steel
Corrosion Resistant Yes
Bumpers w/o Bumpers
Piston No. 1
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Seal Type Lipseal
Temperature Range [Max] 165 °F
Seal Material Nitrile
Cylinder Bore Size 1.5 in
Mounting Style MS2
Rod Diameter 5/8 in
Port Size 3/8
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison