
- 4MA Series Cylinder
- 2 in Bore x 10 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Seal Material | Nitrile |
Mounting Style Code | BB |
Mounting Style Description | Cap Fixed Clevis |
Rod Diameter | 5/8 in |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Cushions | Cushioned, Both Ends |
Mounting Style | MP1 |
Temperature Range [Min] | -10 °F |
Rod End Thread | 1/2-20 |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Seal Type | Lipseal |
Port Type | NPTF |
Filter Media | Filtered Air |
Rod Thread Type | UNF |
Cylinder Bore Size | 2 in |
Rod Material | Stainless Steel |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Port Size | 3/8 |
Magnetic Ring | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Intermediate |
Piston No. | 1 |
Weight | 0.0 LB |
