
- 4MA Series Cylinder
- 3 1/4 in Bore x 80 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Piston No. | 3 |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Mounting Style Description | Tie Rods Extended Cap End |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 3.25 in |
Mounting Style Code | TC |
Rod Diameter | 1 3/8 in |
Port Type | NPTF |
Piston Material | Aluminum |
Pressure [Max] | 250 psig |
Temperature Range [Max] | 165 °F |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Series | 4MA |
Rod Thread Type | UNF |
Mounting Style | MX2 |
End Type | Single Rod |
Cushions | Cushioned, Both Ends |
Rod End Thread | 1 1/4-12 |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Intermediate |
Temperature Range [Min] | -10 °F |
Port Size | 1/2 |
Magnetic Ring | No |
Weight | 0.0 LB |
