
- 4MA Series Cylinder
- 2 1/2 in Bore x 1 3/4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Series | 4MA |
Port Type | NPTF |
Cushions | Cushioned, Both Ends |
Port Size | 3/8 |
End Type | Single Rod |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Rod Thread Type | Metric |
Piston No. | 3 |
Seal Material | Nitrile |
Mounting Style | MF1 |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 2.5 in |
Magnetic Ring | Yes |
Bumpers | w/o Bumpers |
Rod Diameter | 1 in |
Piston Material | Aluminum |
Mounting Style Code | J |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Rod End Style | Special - Specify |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Head Rectangular Flange |
Weight | 0.0 LB |
