
- 4MA Series Cylinder
- 3 1/4 in Bore x 1 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Mounting Style Code | TE |
Mounting Style Description | Sleeve Nut |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Port Size | G 1/2 |
Mounting Style | MX5 |
Temperature Range [Max] | 165 °F |
Port Type | BSPP |
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Cushioned, Both Ends |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filtration Requirement | 40 micron |
Piston No. | 1 |
Rod Diameter | 1 in |
Rod End Style | Female, Short |
Cylinder Bore Size | 3.25 in |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Nitrile |
Piston Material | Aluminum |
Rod Thread Type | UNF |
Rod End Thread | 3/4-16 |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Weight | 0.0 LB |
