
- 4MA Series Cylinder
- 2 1/2 in Bore x 1/2 in Stroke
- G3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Seal Type | Lipseal |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Port Size | G 3/8 |
Pressure [Max] | 250 psig |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Bumpers | w/o Bumpers |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Head Trunnion |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 in |
Rod End Style | Special - Specify |
Series | 4MA |
Port Type | BSPP |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Corrosion Resistant | Yes |
Mounting Style Code | D |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Magnetic Ring | Yes |
Cylinder Bore Size | 2.5 in |
Mounting Style | MT1 |
Seal Material | Nitrile |
Weight | 0.0 LB |
