
- 4MA Series Cylinder
- 3 1/4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Rod Diameter | 1 in |
Mounting Style Description | Side Lug |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Special - Specify |
Mounting Style Code | C |
Port Type | NPTF |
Magnetic Ring | Yes |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Piston No. | 1 |
Series | 4MA |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Mounting Style | MS2 |
Weight | 0.0 LB |
