Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0013447

1P4MA0013447

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116184489
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 25 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0013447
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 25 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Special - Specify
Bumpers w/o Bumpers
Piston No. 1
Temperature Range [Max] 165 °F
Seal Type Lipseal
Filter Media Filtered Air
Lube Specification Non Lube Design
Port Type NPTF
Magnetic Ring Yes
End Type Single Rod
Temperature Range [Min] -10 °F
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 1.5 in
Series 4MA
Corrosion Resistant Yes
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Mounting Style Code T
Rod Thread Type UNF
Mounting Style Description No Mount
Mounting Style MX0
Cushions Cushioned, Both Ends
Cylinder Material Clear Anodized Aluminum Alloy
Seal Material Nitrile
Rod Diameter 5/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison