
- 4MA Series Cylinder
- 3 1/4 in Bore x 64 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Seal Material | Fluorocarbon |
Port Size | 1/2 |
Mounting Style Code | BC |
Corrosion Resistant | Yes |
Temperature Range [Max] | 250 °F |
Cylinder Bore Size | 3.25 in |
Rod End Style | Special - Specify |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Rod Diameter | 1 3/8 in |
Filter Media | Filtered Air |
End Type | Single Rod |
Piston No. | 3 |
Mounting Style Description | Cap Detachable Clevis |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MP2 |
Lube Specification | Non Lube Design |
Rod Material | Stainless Steel |
Cushions | Cushioned, Both Ends |
Bumpers | w/Bumpers |
Port Type | NPTF |
Magnetic Ring | No |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Weight | 0.0 LB |
