Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0013345

1P4MA0013345

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116184588
  • 4MA Series Cylinder
  • 2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0013345
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
Filter Media Filtered Air
Cylinder Style Tie Rod, NFPA
Port Size 3/8
Rod Thread Type UNF
Mounting Style Code T
Piston Material Aluminum
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Corrosion Resistant Yes
Cylinder Bore Size 2 in
Cylinder Material Clear Anodized Aluminum Alloy
Series 4MA
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
Bumpers w/o Bumpers
Seal Type Lipseal
Rod Diameter 5/8 in
Cushions Cushioned, Both Ends
Temperature Range [Min] -10 °F
Lube Specification Non Lube Design
Rod End Thread 7/16-20
Mounting Style Description No Mount
Mounting Style MX0
Port Type NPTF
Magnetic Ring Yes
Rod End Style Male, Small
End Type Single Rod
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison