
- 4MA Series Cylinder
- 1 1/2 in Bore x 11 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Magnetic Ring | Yes |
Piston No. | 1 |
Mounting Style | MX0 |
Port Type | NPTF |
Series | 4MA |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Cushions | Noncushioned |
Rod Diameter | 5/8 in |
Filtration Requirement | 40 micron |
Rod End Style | Special - Specify |
Mounting Style Description | No Mount |
Mounting Style Code | T |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Port Size | 3/8 |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 1.5 in |
End Type | Single Rod |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
