Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0013053

1P4MA0013053

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116184826
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0013053
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Eye Mount
Mounting Style Code BE
Rod Thread Type UNF
Rod End Style Special - Specify
Pressure [Max] 250 psig
Series 4MA
Piston Material Aluminum
Cylinder Bore Size 2 in
Magnetic Ring Yes
End Type Single Rod
Mounting Style Description Cap Detachable Eye
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MP4
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Seal Type Lipseal
Port Type NPTF
Temperature Range [Min] -10 °F
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Size 3/8
Cylinder Style Tie Rod, NFPA
Piston No. 1
Rod Diameter 5/8 in
Filter Media Filtered Air
Cushions Noncushioned
Lube Specification Non Lube Design
Seal Material Nitrile
Corrosion Resistant Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison