Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0012960

1P4MA0012960

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116184933
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0012960
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
End Type Single Rod
Series 4MA
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Cap Detachable Clevis
Seal Material Nitrile
Mounting Style MP2
Rod End Style Special - Specify
Piston No. 3
Cylinder Bore Size 2 in
Mounting Style Code BC
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Cushions Cushioned, Both Ends
Temperature Range [Max] 165 °F
Port Size 3/8
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Seal Type Lipseal
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Corrosion Resistant Yes
Rod Diameter 1 in
Cylinder Style Tie Rod, NFPA
Piston Material Aluminum
Port Type NPTF
Filter Media Filtered Air
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison