Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0012579

1P4MA0012579

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116183854
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0012579
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 6 1/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
Magnetic Ring Yes
Lube Specification Non Lube Design
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Bore Size 1.5 in
Corrosion Resistant Yes
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Seal Material Nitrile
Piston No. 1
Mounting Style Description Sleeve Nut
Rod End Style Special - Specify
Series 4MA
Piston Material Aluminum
Temperature Range [Max] 165 °F
Seal Type Lipseal
Port Size 3/8
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
End Type Single Rod
Rod Diameter 5/8 in
Mounting Style MX5
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Cushions Noncushioned
Mounting Style Code TE
Filtration Requirement 40 micron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison