Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0012481

1P4MA0012481

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116184328
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 9 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0012481
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 9 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Mounting Style MP2
Piston No. 1
Port Type NPTF
Series 4MA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Bumpers w/o Bumpers
Seal Material Nitrile
Mounting Style Description Cap Detachable Clevis
Filtration Requirement 40 micron
Mounting Style Code BC
Cushions Noncushioned
Temperature Range [Max] 165 °F
Seal Type Lipseal
Rod End Style Male, Small
Cylinder Style Tie Rod, NFPA
Rod Diameter 5/8 in
Temperature Range [Min] -10 °F
Lube Specification Non Lube Design
Corrosion Resistant Yes
Rod Thread Type UNF
Filter Media Filtered Air
Rod End Thread 7/16-20
Port Size 3/8
Magnetic Ring Yes
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Bore Size 2.5 in
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison