
- 4MA Series Cylinder
- 2 in Bore x 11 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Port Size | 3/8 |
Port Type | NPTF |
Cylinder Bore Size | 2 in |
Rod Thread Type | UNF |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Piston Material | Aluminum |
Series | 4MA |
Filtration Requirement | 40 micron |
Mounting Style Code | BC |
Seal Material | Nitrile |
Mounting Style | MP2 |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Cap End |
End Type | Single Rod |
Piston No. | 3 |
Pressure [Max] | 250 psig |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Stainless Steel |
Seal Type | Lipseal |
Mounting Style Description | Cap Detachable Clevis |
Rod Diameter | 1 in |
Filter Media | Filtered Air |
Rod End Style | Special - Specify |
Weight | 0.0 LB |
