
- 4MA Series Cylinder
- 2 in Bore x 65 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Rod End Style | Special - Specify |
Mounting Style Description | No Mount |
Port Size | 3/8 |
End Type | Single Rod |
Mounting Style Code | T |
Mounting Style | MX0 |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 2 in |
Magnetic Ring | No |
Cushions | Noncushioned |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Rod Material | Stainless Steel |
Seal Material | Nitrile |
Pressure [Max] | 250 psig |
Weight | 0.0 LB |
