Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0011774

1P4MA0011774

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116191800
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0011774
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Rod Diameter 5/8 in
Cylinder Style Tie Rod, NFPA
Seal Type Lipseal
Mounting Style Code BB
Rod End Style Male, Small
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Lube Specification Non Lube Design
End Type Single Rod
Piston Material Aluminum
Temperature Range [Max] 165 °F
Corrosion Resistant Yes
Cushions Cushioned, Both Ends
Filter Media Filtered Air
Pressure [Max] 250 psig
Mounting Style MP1
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Magnetic Ring Yes
Piston No. 1
Mounting Style Description Cap Fixed Clevis
Bumpers w/o Bumpers
Seal Material Nitrile
Cylinder Bore Size 2.5 in
Rod Thread Type UNF
Rod End Thread 7/16-20
Series 4MA
Port Type NPTF
Temperature Range [Min] -10 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison