
- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Port Type | NPTF |
Piston No. | 1 |
Magnetic Ring | Yes |
Rod End Style | Special - Specify |
Corrosion Resistant | Yes |
Mounting Style Code | BC |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Cushions | Cushioned, Both Ends |
Port Size | 3/8 |
Cylinder Bore Size | 2 in |
Mounting Style Description | Cap Detachable Clevis |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Mounting Style | MP2 |
Filter Media | Filtered Air |
Weight | 0.0 LB |
