Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0011061

1P4MA0011061

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116191355
  • 4MA Series Cylinder
  • 4 in Bore x 4 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0011061
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 4 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Bore Size 4 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Corrosion Resistant Yes
Cushions Noncushioned
Series 4MA
Magnetic Ring Yes
Mounting Style MP1
Bumpers w/o Bumpers
Filter Media Filtered Air
Port Type NPTF
Mounting Style Description Cap Fixed Clevis
Filtration Requirement 40 micron
Piston Material Aluminum
Cylinder Material Clear Anodized Aluminum Alloy
Seal Material Nitrile
Temperature Range [Min] -10 °F
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Rod Diameter 1 in
Piston No. 1
Lube Specification Non Lube Design
Seal Type Lipseal
Port Size 1/2
Temperature Range [Max] 165 °F
Rod End Style Male, Small
End Type Single Rod
Rod End Thread 3/4-16
Pressure [Max] 250 psig
Mounting Style Code BB
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison