Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0010898

1P4MA0010898

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116191216
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0010898
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Port Size 3/8
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Mounting Style Code BB
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Cushions Cushioned, Both Ends
Piston Material Aluminum
Seal Type Lipseal
Series 4MA
Rod Diameter 5/8 in
Bumpers w/o Bumpers
Magnetic Ring No
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
End Type Single Rod
Cylinder Style Tie Rod, NFPA
Mounting Style Description Cap Fixed Clevis
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Special - Specify
Port Type NPTF
Lube Specification Non Lube Design
Mounting Style MP1
Seal Material Nitrile
Piston No. 1
Pressure [Max] 250 psig
Cylinder Bore Size 2.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison