Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0010646

1P4MA0010646

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116191724
  • 4MA Series Cylinder
  • 2 in Bore x 16 3/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0010646
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 16 3/4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Mounting Style Code BC
Mounting Style MP2
Port Type NPTF
Rod End Thread 7/16-20
Pressure [Max] 250 psig
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Diameter 5/8 in
Filter Media Filtered Air
Series 4MA
Filtration Requirement 40 micron
Piston No. 1
Bumpers w/o Bumpers
Rod End Style Male, Small
Magnetic Ring Yes
Corrosion Resistant Yes
Cushions Cushioned, Both Ends
Mounting Style Description Cap Detachable Clevis
Rod Thread Type UNF
Port Size 3/8
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Piston Material Aluminum
Temperature Range [Min] -10 °F
Cylinder Bore Size 2 in
Seal Type Lipseal
Cylinder Material Clear Anodized Aluminum Alloy
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison