
- 4MA Series Cylinder
- 2 in Bore x 72 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Rod End Style | Special - Specify |
Series | 4MA |
Seal Type | Lipseal |
Seal Material | Nitrile |
Mounting Style Code | BE |
Cylinder Style | Tie Rod, NFPA |
Port Type | NPTF |
Magnetic Ring | Yes |
Piston Material | Aluminum |
Piston No. | 3 |
End Type | Single Rod |
Bumpers | w/o Bumpers |
Mounting Style | MP4 |
Cushions | Noncushioned |
Mounting Style Description | Cap Detachable Eye |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Rod Material | Stainless Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 2 in |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Weight | 0.0 LB |
