
- 4MA Series Cylinder
- 4 in Bore x 112 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Rod Thread Type | UNF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | No |
Port Size | 1/2 |
Port Type | NPTF |
Mounting Style | MS1 |
Pressure [Max] | 250 psig |
Rod Diameter | 1 3/8 in |
Temperature Range [Max] | 165 °F |
Mounting Style Code | CB |
Piston No. | 3 |
Seal Material | Nitrile |
Mounting Style Description | Side End Angle |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
Rod End Style | Male, Small |
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 4 in |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Rod End Thread | 1-14 |
Series | 4MA |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
