Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0010081

1P4MA0010081

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116190452
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0010081
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Mounting Style Description Side Lug
Seal Material Nitrile
Filtration Requirement 40 micron
Piston No. 1
Mounting Style MS2
Rod Thread Type UNF
Rod End Thread 7/16-20
Series 4MA
Port Size 3/8
Pressure [Max] 250 psig
Port Type NPTF
Filter Media Filtered Air
End Type Single Rod
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
Rod Diameter 5/8 in
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
Seal Type Lipseal
Magnetic Ring Yes
Mounting Style Code C
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Cylinder Style Tie Rod, NFPA
Rod End Style Male, Small
Lube Specification Non Lube Design
Cushions Cushioned, Both Ends
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison