
- 4MA Series Cylinder
- 2 1/2 in Bore x 3 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Bumpers | w/o Bumpers |
Temperature Range [Max] | 165 °F |
Port Size | 3/8 |
Mounting Style Code | BC |
Cylinder Bore Size | 2.5 in |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MP2 |
Temperature Range [Min] | -10 °F |
Rod End Style | Special - Specify |
Piston No. | 3 |
Cushions | Cushioned, Both Ends |
Mounting Style Description | Cap Detachable Clevis |
Filtration Requirement | 40 micron |
Port Type | NPTF |
Magnetic Ring | Yes |
Series | 4MA |
End Type | Single Rod |
Corrosion Resistant | Yes |
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Nitrile |
Weight | 0.0 LB |
