
- 4MA Series Cylinder
- 2 1/2 in Bore x 5.31 in Stroke
- Rc3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Cylinder Bore Size | 2.5 in |
Series | 4MA |
Seal Material | Nitrile |
Mounting Style Code | T |
Seal Type | Lipseal |
Rod End Style | Special - Specify |
Piston No. | 3 |
Bumpers | w/o Bumpers |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MX0 |
Port Type | BSPT |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Both Ends |
Piston Material | Aluminum |
Mounting Style Description | No Mount |
Port Size | Rc3/8 |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Rod Thread Type | Metric |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Weight | 0.0 LB |
