Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0009568

1P4MA0009568

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189817
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0009568
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Lube Specification Non Lube Design
Rod End Style Special - Specify
Cushions Noncushioned
Cylinder Material Clear Anodized Aluminum Alloy
Piston No. 1
Seal Material Nitrile
Pressure [Max] 250 psig
Mounting Style Code C
Mounting Style Description Side Lug
Port Size 3/8
Corrosion Resistant Yes
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Piston Material Aluminum
Mounting Style MS2
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Magnetic Ring Yes
Seal Type Lipseal
Series 4MA
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Port Type NPTF
Rod Diameter 5/8 in
Cylinder Bore Size 2.5 in
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison