
- 4MA Series Cylinder
- 5 in Bore x 8 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston Material | Aluminum |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 5 in |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Port Type | NPTF |
Mounting Style Code | BB |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Mounting Style | MP1 |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Special - Specify |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Mounting Style Description | Cap Fixed Clevis |
Series | 4MA |
Rod Thread Type | UNF |
Seal Material | Nitrile |
Port Size | 1/2 |
Weight | 0.0 LB |
