Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0009017

1P4MA0009017

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189677
  • 4MA Series Cylinder
  • 2 in Bore x 17 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0009017
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 17 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Rod Diameter 1 in
Seal Type Lipseal
Port Type NPTF
Pressure [Max] 250 psig
Piston No. 3
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Min] -10 °F
Mounting Style MP2
Bumpers w/o Bumpers
End Type Single Rod
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Mounting Style Code BC
Seal Material Nitrile
Lube Specification Non Lube Design
Port Size 3/8
Cushions Cushioned, Both Ends
Cylinder Style Tie Rod, NFPA
Mounting Style Description Cap Detachable Clevis
Rod End Thread 3/4-16
Rod End Style Male, Small
Cylinder Bore Size 2 in
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Magnetic Ring No
Piston Material Aluminum
Filter Media Filtered Air
Series 4MA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison