Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0008990

1P4MA0008990

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189722
  • 4MA Series Cylinder
  • 5 in Bore x 50 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0008990
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 50 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Mounting Style MP2
End Type Single Rod
Series 4MA
Corrosion Resistant Yes
Port Type NPTF
Seal Type Lipseal
Magnetic Ring Yes
Rod Material Stainless Steel
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Port Size 1/2
Rod End Style Special - Specify
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Mounting Style Code BC
Seal Material Nitrile
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Cushions Noncushioned
Piston No. 1
Rod Diameter 1 in
Mounting Style Description Cap Detachable Clevis
Cylinder Bore Size 5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison