
- 4MA Series Cylinder
- 1 1/2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 3/8 |
End Type | Single Rod |
Mounting Style Description | No Mount |
Seal Material | Nitrile |
Cushions | Noncushioned |
Bumper Thickness | 0.25 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Intermediate |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 1.5 in |
Series | 4MA |
Mounting Style Code | T |
Rod End Thread | 7/8-14 |
Mounting Style | MX0 |
Temperature Range [Min] | -10 °F |
Magnetic Ring | No |
Bumpers | Bumpers on Both Ends |
Piston No. | 2 |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Weight | 0.0 LB |
