Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0008837

1P4MA0008837

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116190135
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0008837
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Mounting Style MS2
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Magnetic Ring Yes
Port Size 3/8
Cushions Cushioned, Both Ends
Seal Material Nitrile
Mounting Style Code C
Piston No. 1
Corrosion Resistant Yes
Filtration Requirement 40 micron
Rod Diameter 5/8 in
Mounting Style Description Side Lug
Piston Material Aluminum
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
End Type Single Rod
Rod End Style Male, Small
Filter Media Filtered Air
Rod End Thread 7/16-20
Lube Specification Non Lube Design
Temperature Range [Min] -10 °F
Cylinder Bore Size 2 in
Series 4MA
Seal Type Lipseal
Pressure [Max] 250 psig
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison