
- 4MA Series Cylinder
- 3 1/4 in Bore x 5 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Piston No. | 1 |
Seal Material | Nitrile |
Port Type | NPTF |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 3.25 in |
Port Size | 1/2 |
Rod End Style | Special - Specify |
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Mounting Style Description | Tie Rods Extended Head End |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Cushioned, Both Ends |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Magnetic Ring | No |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Mounting Style Code | TB |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Mounting Style | MX3 |
Piston Material | Aluminum |
Weight | 0.0 LB |
