
- 4MA Series Cylinder
- 3 1/4 in Bore x 26 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
Series | 4MA |
Filter Media | Filtered Air |
Mounting Style | MT4 |
Port Size | 1/2 |
Cylinder Bore Size | 3.25 in |
End Type | Single Rod |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Temperature Range [Max] | 250 °F |
Piston No. | 1 |
Mounting Style Code | DD |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Intermediate Trunnion |
Pressure [Max] | 250 psig |
Rod End Style | Male, Full |
Seal Material | Fluorocarbon |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Rod Material | Stainless Steel |
Bumpers | w/Bumpers |
Cushions | Noncushioned |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
