
- 4MA Series Cylinder
- 3 1/4 in Bore x 26 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Intermediate Trunnion Mount
Temperature Range [Min] | -10 °F |
Mounting Style Code | DD |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Mounting Style | MT4 |
Magnetic Ring | Yes |
Rod Diameter | 1 in |
Bumpers | w/Bumpers |
Rod Material | Stainless Steel |
Rod End Style | Male, Full |
Filtration Requirement | 40 micron |
Mounting Style Description | Intermediate Trunnion |
Rod Thread Type | UNF |
Series | 4MA |
Piston No. | 1 |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Port Type | NPTF |
Cushions | Noncushioned |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 3.25 in |
Temperature Range [Max] | 165 °F |
Seal Material | Metallic Rod Wiper, Nitrile Seal |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
