Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0008165

1P4MA0008165

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116254905
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 110 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0008165
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 110 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Magnetic Ring Yes
Mounting Style Code BB
Series 4MA
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Filter Media Filtered Air
Rod Diameter 1 in
Corrosion Resistant Yes
Bumpers w/o Bumpers
Seal Type Lipseal
Cylinder Bore Size 3.25 in
Mounting Style MP1
Piston Material Aluminum
Mounting Style Description Cap Fixed Clevis
Rod End Style Male, Full
Temperature Range [Min] -10 °F
Seal Material Nitrile
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Piston No. 1
Port Size 1/2
Port Type NPTF
End Type Single Rod
Temperature Range [Max] 165 °F
Rod Thread Type UNF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison