
- 4MA Series Cylinder
- 4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Cylinder Bore Size | 4 in |
Mounting Style Code | F |
Series | 4MA |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Piston No. | 1 |
End Type | Single Rod |
Port Type | NPTF |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Mounting Style | MS4 |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Rod Diameter | 1 in |
Mounting Style Description | Side Tap |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Bumpers | w/o Bumpers |
Rod End Style | Male, Full |
Pressure [Max] | 250 psig |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
