Skip to content Skip to navigation menu
Parker Hannifin Corp.1P4MA0007761

1P4MA0007761

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116255582
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 22 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1P4MA0007761
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 22 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Series 4MA
Filtration Requirement 40 micron
Cylinder Bore Size 3.25 in
Rod End Thread 3/4-16
Piston Material Aluminum
Cushions Noncushioned
Mounting Style MS4 - MX5
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Temperature Range [Min] -10 °F
Lube Specification Non Lube Design
Seal Type Lipseal
Port Size 1/2
Corrosion Resistant Yes
Bumpers w/o Bumpers
Port Type NPTF
Magnetic Ring Yes
Temperature Range [Max] 165 °F
End Type Single Rod
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Mounting Style Description Sleeve Nut w/Side Tap
Rod Thread Type UNF
Mounting Style Code TEF
Rod Diameter 1 in
Rod End Style Male, Small
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison