
- 4MA Series Cylinder
- 2 in Bore x 10 1/2 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Seal Material | Low Temperature Seal |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Port Size | 6 |
Piston Material | Aluminum |
Cylinder Bore Size | 2 in |
Filtration Requirement | 40 micron |
Magnetic Ring | No |
Rod Thread Type | UNF |
Rod End Style | Male, Intermediate |
Mounting Style Description | Tie Rods Extended Cap End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 1/2-20 |
Port Type | SAE |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Temperature Range [Min] | -50 °F |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MX2 |
Cushions | Cushioned, Both Ends |
Seal Type | Lipseal |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Temperature Range [Max] | 150 °F |
Piston No. | 1 |
Mounting Style Code | TC |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
